For detailed information, other images and documents, please select individual articles from the following table.
Zinc impact balance weight for car steel rims
With black powder coating for black steel rims
- Material: Zinc
- Surface: Powder-coated
- Suitable for rim type: Steel
- Colour: Black
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Type 84 B
Universal application on almost all steel rims
thanks to the special shape of the weight.
Clear differentiation
possible for impact weights for car aluminium rims
A maximum of two hard blows should be applied for installation. Increasing the number of blows may damage the coating on the weights.
Before installation, select the appropriate weight using the rim shape. Take the different rim types and the rim flanges into consideration when doing so.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!