Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Zinc phosphate primer 1C aqua primer
Zinc phosphate primer 1C aqua primer - 1
Zinc phosphate primer 1C aqua primer - 2

For detailed information, other images and documents, please select individual articles from the following table.

Zinc phosphate primer 1C aqua primer

Zinc phosphate primer that can be diluted with water for iron, steel, zinc and aluminium

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Low solvent content



High level of corrosion protection



Excellent chemical and mechanical resistance



Outstanding adhesion



Maximum permissible VOC content:


  • 140 g/l of product category 1 (i) ChemVOC FarbV and 540 g/l of product category 2 (c) ChemVOC FarbV

  • Max. VOC content: 540 g/l


Solids content of base material in %: 51.9

Notice

Important: Only enter the colour code (e.g. FC 0002). The surface must have the correct pre-treatment depending on the surface

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.