Welcome to Würth Germany For trade customers only
Zinc adhesive weight for cars
Zinc adhesive weight for cars - 1
Zinc adhesive weight for cars - 2
Zinc adhesive weight for cars - 3

For detailed information, other images and documents, please select individual articles from the following table.

Zinc adhesive weight for cars

On a roll for cut-off

  • Material: Zinc
  • Surface: Powder-coated
  • Suitable for rim type: Aluminium
  • Width: 19 mm
  • Height: 4 mm
  • Max. temperature resistance: 180 °C
  • Product weight (per item): 5210.500 g
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
  • With powder-coated surface and dark adhesive tape that is thermally stable up to 180°C

  • Time savings, as no need to search for and sort out individual weights

  • 1000 x 5 g segments (5 kg)