The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
RGBW-ZigBee/Alexa-Controller for FLB-24-6-RGBW
Plastic controller for 24V LED lights
Register now and access more than 125,000 products
Variants
- ZigBee controller for switching and controlling 24 V RGBW lamps via external devices by means of a ZigBee Bridge (e.g. Philips Hue Bridge 2.0) or Alexa (ZigBee Hub)
The following functions are controlled:
- Turn light on/off
- All 4 colours (red, green, blue and extra warm white) can be controlled separately
- Light scenes can be called up individually
- Continuous dimming
- Memory function: Saves the last colour setting
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!