The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ZigBee/Alexa dimming and colour control for 24 V LED lights
Register now and access more than 125,000 products
Variants
- ZigBee controller for switching, dimming and adjusting the colour temperature of 24 V lights via external devices using a ZigBee Bridge (e.g. Philips Hue Bridge 2.0) or Alexa (ZigBee Hub)
The following functions are controlled:
- Turn light on/off
- Continuous dimming
- Memory function: Stores the last light colour and brightness setting
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!