For detailed information, other images and documents, please select individual articles from the following table.
Flat brush LA For glazes
Maximum quality flat brush for an excellent and even surface finish thanks to particularly fine fibre tips
Register now and access more than 125,000 products
Variants
Non-swelling in water
- By using specially developed synthetic bristles, the brush does not swell in water
Liquid-tight and non-staining ferrule
- The fully bonded plastic ferrule made of high-quality polyamide prevents the penetration of fluids
- The metal-free ferrule cannot corrode and thus lasts longer with proper care
Comfortable to use
- The raw, fine-grained beech handle feels comfortable when held
High surface performance
- The many bristles (12. thickness) allow a larger area to be painted more quickly
Suitable for all glazing work with solvent-based paints and water-based glazes, especially for medium-sized, flat and easily accessible surfaces such as fences, doors and furniture
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!