For detailed information, other images and documents, please select individual articles from the following table.
Corner roller DW For dispersions and wall paints
Maximum quality corner roller with a durable, solvent-resistant cover made of high-quality non-woven polyamide for a long service life
Register now and access more than 125,000 products
Variants
Even coating result
- The strong padding allows for uniform results over textured surfaces, especially on surfaces with significant texturing
Lint-free coating
- 100 % quality control and manual reworking ensure a lint-free coating
First class coating results
- The roller cover has good paint absorption and application properties
Shape retaining
- The fibres of the roller are characterised by excellent refluffing properties
Suitable for light-filling, high-coverage dispersion, latex, silicate and mineral paints as well as primers over small, hard-to-reach, smooth to textured surfaces, such as corners
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!