For detailed information, other images and documents, please select individual articles from the following table.
Y-fastener Flex
Elastic Y-fastener with integrated tear webbing shock absorber enables continuous securing even with alternating anchor points
Register now and access more than 125,000 products
Variants
- Two-strand Y-fastener with elastic bands ensures optimum handling and continuous safety for alternating attachment
- Approved maximum user weight of 140 kg
- Equipped with a tri-lock aluminium carabiner and two steel pipe carabiners with an opening width of 57 mm for easy and fast securing
- Integrated tear webbing shock absorber for absorbing fall energy up to 6 kN
- Edge-tested
Incl. for scaffolding, shelving construction, industrial assembly, railing construction, pylons
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!