Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
1/2 inch XZN socket set 4 pieces with ball head
1/2 inch XZN socket set 4 pieces with ball head - 1
1/2 inch XZN socket set 4 pieces with ball head - 2
1/2 inch XZN socket set 4 pieces with ball head - 3
1/2 inch XZN socket set 4 pieces with ball head - 4
1/2 inch XZN socket set 4 pieces with ball head - 5
1/2 inch XZN socket set 4 pieces with ball head - 6
1/2 inch XZN socket set 4 pieces with ball head - 7
1/2 inch XZN socket set 4 pieces with ball head - 8
1/2 inch XZN socket set 4 pieces with ball head - 9
1/2 inch XZN socket set 4 pieces with ball head - 10
1/2 inch XZN socket set 4 pieces with ball head - 11
1/2 inch XZN socket set 4 pieces with ball head - 12
1/2 inch XZN socket set 4 pieces with ball head - 13

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch XZN socket set 4 pieces with ball head

Special sockets with XZN profile and ball head for removing and installing hard-to-reach screw connections

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Significant time and cost savings since neither the drive shaft nor the ball joint need to be removed, for example, to remove the wheel bearing from the aluminium axle casing

  • It can be inserted from an inclined, slightly angled position if access from directly in front is not possible

  • Scope of delivery: 1 x each 1/2 inch XZN socket, length 150 mm M6, M8, M10 and M12
Notice

Only for manual operation and non-impact screwdriving tools!