For detailed information, other images and documents, please select individual articles from the following table.
XXL fuzzy cleaning glove
Highly effective microfibre glove for deep-cleaning tasks in the automotive, caravan and household sectors
Register now and access more than 125,000 products
Variants
Large cleaning surface for quick cleaning
Microfibre fringes
- Cleaning surface 25 times larger than that of conventional microfibre cloths
- Gentle, deep-cleaning action
- Streak-free cleaning
Ideal for people with allergies, as dust is not stirred up
Long service life thanks to high-quality finish
Glove is easy to clean
- Hand-washable
- Can also be cleaned in a washing machine at up to 60°C (in a washing bag and without fabric conditioner)
Hand-wash the glove to clean it or wash in the washing machine at up to 60°C (with washing bag).
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For gentle cleaning of all surfaces, e.g. in the automotive, caravan, boat and household sectors. Deep cleaning of hard-to-reach areas (e.g. spaces in wheel rims), as well as cleaning rough and smooth surfaces, is possible thanks to the approx. 2.5 cm "microfibre fringes", which cover the entire surface of the glove. In addition, the XXL "Fuzzy" glove leaves no streaks. As dust is not stirred up during use (in fact, it is trapped inside), the glove can also be used by people with allergies.
No cleaning agent is required to clean with the glove. All you need to do is wet the glove with water to achieve optimum results. Due to its positively charged microfibre fringes, the glove attracts negatively charged dust particles, just like a magnet does. With heavy soiling, the cleaning effect can be intensified by combining with a Würth cleaning agent as well.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!