Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
XXL fuzzy cleaning glove
XXL fuzzy cleaning glove - 1
XXL fuzzy cleaning glove - 2
XXL fuzzy cleaning glove - 3

For detailed information, other images and documents, please select individual articles from the following table.

XXL fuzzy cleaning glove

Highly effective microfibre glove for deep-cleaning tasks in the automotive, caravan and household sectors
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
Large cleaning surface for quick cleaning



Microfibre fringes


  • Cleaning surface 25 times larger than that of conventional microfibre cloths

  • Gentle, deep-cleaning action

  • Streak-free cleaning


Ideal for people with allergies, as dust is not stirred up



Long service life thanks to high-quality finish



Glove is easy to clean


  • Hand-washable

  • Can also be cleaned in a washing machine at up to 60°C (in a washing bag and without fabric conditioner)
Notice

Hand-wash the glove to clean it or wash in the washing machine at up to 60°C (with washing bag).

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.