For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Self-adhesive
- Resistant to wiping and wear (in connection with permanent markers)
- Resistant to ageing
- Handy format - ideal for on-site labelling
To ensure permanent legibility, use special super-fine marker 0.4 mm, art. no. 0967909101, or special fine marker 0.6 mm, art. no. 0967909201.
Resistant to water, oil, grease, alcohol, solvents, alkaline substances and environmental influences.
For identifying conductors and cables with larger diameters.
- For labelling using permanent markers
- The substrate should be free of dust, oil, grease and dirt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!