For detailed information, other images and documents, please select individual articles from the following table.
Worktop support
The PVC worktop cover is oil and petrol-resistant and protects the work surface and the components to be machined from contamination and mechanical stress.
Register now and access more than 125,000 products
Variants
Resistant to oil and petrol
The film is petrol-resistant and therefore resistant to overflowing fuels (petrol, diesel) and oils
Washable, water-repellent
Protection against moisture and wet
Smooth surface
Easy to clean, robust and tear-resistant
Thermally stable
The material withstands temperatures between -5°C and +60°C
The worktop supports can be used only to a limited extent in the case of the solid beech worktop
When working with oil, petrol, water or household liquids or with sensitive components, e.g. painted surfaces, glass, plastic.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!