Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Worktop support
Worktop support - 1
Worktop support - 2
Worktop support - 3
Worktop support - 4

For detailed information, other images and documents, please select individual articles from the following table.

Worktop support

The PVC worktop cover is oil- and petrol-resistant and protects the work surface and the components to be machined from contamination and mechanical stress

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Resistant to overflowing fuels (petrol, diesel) and oils

  • The cover is washable, water repellent and offers protection against moisture and water

  • The smooth surface is easy to clean and at the same time robust and tear resistant

  • Temperature resistant between -5 and +60 °C
Notice

The worktop supports can be used only to a limited extent in the case of the solid beech worktop

Application area