Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
HygieneFLEX protective screen mobile "LIGHT" Manufactured from the Würth aluminium profile system WAPS®

For detailed information, other images and documents, please select individual articles from the following table.

HygieneFLEX protective screen mobile "LIGHT" Manufactured from the Würth aluminium profile system WAPS®

Slim design

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • 3 mm Makrolon panel (transparent) enclosed in aluminium profile 30 x 30

  • Area of coverage (LxH) = 1524 x 744 mm

  • Free-standing

  • Easy to move and position thanks to 4 castors (2 with locking device)
Notice

Stay just as flexible in the future.


If the protective screen is no longer required for protection against pathogens, you can replace the Makrolon plate with a magnetic board or noticeboard, for example, and use it as a meeting or shop floor board.