For detailed information, other images and documents, please select individual articles from the following table.
HygieneFLEX protective screen mobile "LIGHT" Manufactured from the Würth aluminium profile system WAPS®
Slim design
Register now and access more than 125,000 products
Variants
- 3 mm Makrolon panel (transparent) enclosed in aluminium profile 30 x 30
- Area of coverage (LxH) = 1524 x 744 mm
- Free-standing
- Easy to move and position thanks to 4 castors (2 with locking device)
Stay just as flexible in the future.
If the protective screen is no longer required for protection against pathogens, you can replace the Makrolon plate with a magnetic board or noticeboard, for example, and use it as a meeting or shop floor board.
The HygieneFLEX protective screen minimises the transmission of pathogens when people are directly next to or opposite each other. For example, offers increased protection for employees working in assembly, logistics, the office or reception area at the required distance. Manufactured from the sturdy Würth aluminium profile system (WAPS®), the protective screens blend into almost any environment thanks to their timeless design and provide a tidy, professional appearance.
The protective screens can be set up quickly and positioned flexibly. They can be arranged side-by-side without gaps thanks to their straight, closed sides. They can be fastened below one another, or to tables;
however, this is not necessary.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!