For detailed information, other images and documents, please select individual articles from the following table.
“Premium” workstation
Manufactured from the Würth aluminium profile system WAPS®
Register now and access more than 125,000 products
Variants
- Dimensions (LxWxH) = 760x760x1885 - 2125-2225 mm
- Four ball-bearing-mounted swivel castors (of which 2 have locking brakes) dia. 125 mm
- Load capacity when static: 1500 kg
- Load capacity at 4 km/h: 450 kg
- Overlay ballast plate in RAL 7016 anthracite
- Mobile screen standing workstation
- Function console 320 x 60 x 1650 mm with electronic height adjustment. Lift height 300-400 mm
- Rear panel RAL 7016 above lift, magnetically secured and removable
- Control unit for lift integrated in bamboo front panel above storage shelf
- Technical box 600x300x120 mm with 1x 3-way power distributor, 1x 2-way with 1x slot module
- CAT6 - 220V and control unit for lift
- Technical box suitable for housing a mini computer
- Base and cover sheet metal panelling, technical box in RAL 7016 anthracite
- CLIP-O-FLEX® H-profile beneath technical box, W850 mm
- CLIP-O-FLEX® H-profile above technical box, W950 mm for keyboard tray or similar
- On the side of 3030 profile function console, length 170 mm for scanners or similar
- Robust grip solution, width 590 attached to the front of technical box
- Monitor holder VESA 100, height-adjustable on the side profile of function console
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!