Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ULTIMATE 12.8 system workshop trolley with wooden worktop
ULTIMATE 12.8 system workshop trolley with wooden worktop - 1
ULTIMATE 12.8 system workshop trolley with wooden worktop - 2
ULTIMATE 12.8 system workshop trolley with wooden worktop - 3
ULTIMATE 12.8 system workshop trolley with wooden worktop - 4
ULTIMATE 12.8 system workshop trolley with wooden worktop - 5
ULTIMATE 12.8 system workshop trolley with wooden worktop - 6
ULTIMATE 12.8 system workshop trolley with wooden worktop - 7
ULTIMATE 12.8 system workshop trolley with wooden worktop - 8
ULTIMATE 12.8 system workshop trolley with wooden worktop - 9
ULTIMATE 12.8 system workshop trolley with wooden worktop - 10
ULTIMATE 12.8 system workshop trolley with wooden worktop - 11
ULTIMATE 12.8 system workshop trolley with wooden worktop - 12

For detailed information, other images and documents, please select individual articles from the following table.

ULTIMATE 12.8 system workshop trolley with wooden worktop

Heavy-duty, highly spacious workshop trolley with a very large usable area and robust worktop as well as a number of variants, square perforations on the side and extensive accessories

See product details

Available in 12 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Extremely large and spacious workshop trolley


  • In Würth system dimensions 12.8 for equipping with all items from the Würth system world

  • Very large storage space

  • Extremely large usable area on the top and outside of the workshop trolley

  • Individually customisable using the name plate


Large, heavy-duty surface


  • Easy-to-clean work surface


Workshop trolley with very high load capacity


  • High load capacity of 750 kg

  • Heavy-duty castors


Drawers


  • Extremely large usable drawer space

  • High drawer load capacity of 45 kg

  • Side drawer that can be locked separately for keeping personal valuables, laptops, tablets, analysers, documents, drawings etc. safe or can be used as additional storage

  • Internal dimensions in line with system dimensions to accommodate all foam and tray inserts as well as system boxes from the Würth system world, compartment dividers, non-slip mats etc.

  • High-quality microstructure powder coating


Three-stage locking concept


  • Central locking system with cylinder lock positioned on the side to protect the lock and key against damage; locking cylinder is replaceable and can be combined with Würth system workshop equipment

  • The two drawers can be locked together and separately

  • Drawer restraint system prevents drawers from accidentally opening while in motion

  • Safety pull-out lock prevents several drawers from being opened at the same time and therefore minimises the risk of tipping

  • Fast-Close makes it easier to close the drawers


The workshop trolley is easy to move due to the sturdy, ergonomic handles and high-quality castors.


Optimised, elastic edge protection on all four corners protects against impact damage.



Interfaces integrated into the work surface and rear of the trolley for a wide range of accessories enable custom combinations and flexible, simple planning


  • The workshop trolley can be adapted to the requirements of any workshop using different accessories

  • Drawers and organisational elements can be used in cabinets with the respective system dimensions

  • Perforated plate on the side

  • Accessories can be connected on the rear and side of the trolley

  • Compatible with system boxes from the Würth system world and a range of other accessories

  • Guides for Würth system boxes on the sides of the work surface keep the workplace neat and organised

  • Worktops can be replaced


The high-quality microstructure powder coating results in a homogeneous and elegant surface