The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
System workshop trolley Basic 8.8
Spacious unique workshop trolley that can be equipped with all foam and tray inserts as well as system boxes in the ORSY® system world thanks to the system dimensions.
Register now and access more than 125,000 products
Variants
Two-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers opening by themselves
Comfortable movement of the trolley
Stable side handle
Wide range of accessories
The workshop trolley can be adjusted to any needs through different accessories.
Drawers with full extension
System grid dimensions for drawers | ||
Art. no. | Drawer | Grid dimensions |
0962 642 060 to 0962 642 063 | 1-3 | |
4-6 | ||
0962 642 070 to 0962 642 073 | 1-5 | |
6-7 | ||
0962 642 080 to 0962 642 083 | 1-7 | |
8 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!