The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
BASIC 8.8 system workshop trolley
Spacious and resilient workshop trolley
Register now and access more than 125,000 products
Variants
Drawers with full-extension slides, two-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and drawer locks prevent drawers from accidentally opening
Trolley is easy to move thanks to the sturdy side handle
Wide range of accessories
The workshop trolley can be adapted to the requirements of the application in question using different accessories.
| System grid dimensions for drawers | ||
| Art. no. | Drawer | Grid dimensions |
| 0962 642 060 to 0962 642 063 | 1-3 | ![]() |
| 4-6 | ![]() | |
| 0962 642 070 to 0962 642 073 | 1-5 | ![]() |
| 6-7 | ![]() | |
| 0962 642 080 to 0962 642 083 | 1-7 | ![]() |
| 8 | ![]() |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!