Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hygienic FLEX protective screen for table Manufactured from the Würth aluminium profile system WAPS®

For detailed information, other images and documents, please select individual articles from the following table.

Hygienic FLEX protective screen for table Manufactured from the Würth aluminium profile system WAPS®

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • 3-mm Makrolon plate (transparent) enclosed in aluminium profile 30x30 mm

  • Free-standing

  • Profile frame ensures stability and secure stand on work surface

  • Art. no. 1967701070: Protective screen (LxH) = 1515 x 490 mm, service hatch bottom (LxH) = 1515 x 120 mm

  • Art. no. 1967701164: Protective screen (LxH) = 1040 x 612 mm, service hatch bottom (LxH) = 1040 x 120 mm, 2 x clamping device – clamping range 25–45 mm
Notice

Stay just as flexible in the future.


If the protective screen is no longer required for protection against pathogens, you can replace the Makrolon plate with a magnetic board or noticeboard, for example, and use it as a meeting or shop floor board.