For detailed information, other images and documents, please select individual articles from the following table.
HygieneFLEX mobile
Manufactured from the Würth aluminium profile system WAPS®
Register now and access more than 125,000 products
Variants
- Dimensions (LxWxH) = 785 x 520 x 1590 mm*
- 4x castors (2x with locking brake)
- 2x side comfort-grip handles
- Max. load capacity: 300 kg
- Closed bottom (8 mm hard foam panel) with non-slip mat
- Can be used on both sides
- Front with 3 levels CLIP-O-FLEX® 440 mm
- Rear with 1 level CLIP-O-FLEX® 440 mm (rear)
- Note: Basic trolley does not include accessories.
Stay just as flexible in the future.
If the trolley is no longer required for providing hygiene items, just a few simple steps will transform it into a C-parts trolley for containers or for holding tools during assembly processes.
With the help of our flexible CLIP-O-FLEX® mounting system, you can modularly equip the HygieneFLEX-Mobil with different components to provide your employees with hygiene items.
Simply attach the Würth dispenser systems (or your own) to the profile or the optional perforated metal plate wall. Create storage spaces where they are needed with our CLIP-O-FLEX® trays.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!