For detailed information, other images and documents, please select individual articles from the following table.
COMPACT bistro table - height-adjustable and foldable
Manufactured from the Würth WAPS® aluminium profile system
Register now and access more than 125,000 products
Variants
- Each adjustable foot can be steplessly adjusted in height by means of a star knob - ideal for compensating for bumps or slopes
- Height when fully retracted: 800 mm
- Height when fully extended: 1,200 mm
- Tabletop made of high-quality HPL - particularly weather resistant and robust
- Adjustable feet with booms and anti-slip surface - suitable for ground anchoring
- 1x removable storage level (8 mm HPL) in the base for jackets, bags and much more - foldable for easy transport
- Suitable for use indoors and outdoors
- Folds flat - for effortless and space-saving transport
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!