Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Assembly workstation with CLIP-O-FLEX® Manufactured from the WAPS® Würth aluminium profile system

For detailed information, other images and documents, please select individual articles from the following table.

Assembly workstation with CLIP-O-FLEX® Manufactured from the WAPS® Würth aluminium profile system

See product details

Available in 8 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Electrical height adjustment (760-1,160 mm) with 4-way memory

  • Substantial load capacity of up to 400 kg - designed for industrial applications and heavy components

  • Worktop inserted into frame with CLIP-O-FLEX® at the front and side

  • 3x supply levels with CLIP-O-FLEX®

  • LED workplace lighting, 899 mm, 30 W

  • 3-way 230 V "Desk" multiple socket outlet incl. light switch with 4-way slot module

  • 3-way 230 V multiple socket outlet (under the table)