Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Assembly workstation with opening cut-out complete and CLIP-O-FLEX®
Assembly workstation with opening cut-out complete and CLIP-O-FLEX<SUP>®</SUP> - 1
Assembly workstation with opening cut-out complete and CLIP-O-FLEX<SUP>®</SUP> - 2

For detailed information, other images and documents, please select individual articles from the following table.

Assembly workstation with opening cut-out complete and CLIP-O-FLEX®

Manufactured from the Würth aluminium profile system WAPS®

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Electrical height adjustment (760-1,160 mm) with 4-way memory function

  • Substantial load capacity of up to 400 kg - designed for industrial applications and heavy components

  • 40 mm Multiplex worktop inserted into frame with CLIP-O-FLEX® at the front and side

  • LED workplace lighting, 899 mm, 30 W

  • 3-way 230 V "Desk" multiple socket outlet including light switch with 2-way slot module

  • 3-way 230 V multiple socket outlet (under the table)