For detailed information, other images and documents, please select individual articles from the following table.
Assembly workstation with opening cut-out complete and CLIP-O-FLEX®
Manufactured from the Würth aluminium profile system WAPS®
Register now and access more than 125,000 products
Variants
- Electrical height adjustment (760 - 1160 mm) with 4-way memory function
- 40 mm Multiplex worktop inserted into frame with CLIP-O-FLEX® at front and side
- LED workplace lighting, 899 mm, 30 W
- 3-way 230 V multiple socket outlet "Desk" including light switch with 2-way slot module
- 3-way 230 V multiple socket outlet (under table)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!