Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Work table PRO

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Work table PRO

Heavy-duty, all-purpose workbench for assembly work for example

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Robust sheet steel construction, welded with multiple edges

  • Working height: 840 mm

  • Base powder-coated in light grey RAL 7035


The benefits of the PRO series:


  • Base: 45 x 45 mm steel tube with plastic sliders and levelling

  • High total load capacity: 800 kg with an evenly distributed load
Notice

Workbenches and work tables from the Pro series are supplied pre-assembled. Customised variants must be assembled by the customer.