Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Workbench BASIC, height-adjustable
Workbench BASIC, height-adjustable - 1
Workbench BASIC, height-adjustable - 2
Workbench BASIC, height-adjustable - 3
Workbench BASIC, height-adjustable - 4
Workbench BASIC, height-adjustable - 5

For detailed information, other images and documents, please select individual articles from the following table.

Workbench BASIC, height-adjustable

Universal workbench for assembly work etc. Height adjustment allows for ideal adjustment to individual circumstances and ensures perfect ergonomics at workstations.

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Sturdy sheet-steel construction, multiple edges

  • Cross-strut between the bases for increased stability

  • Adjustable working height: 640–990 mm with screw connection

  • Adjustable in increments of 25 mm

  • Load capacity of worktop 500 kg (with evenly distributed load)
Application area