For detailed information, other images and documents, please select individual articles from the following table.
EX SLE 16 LED rechargeable work lamp and emergency power lamp with emergency light function - light switches on automatically in the event of a power failure
Register now and access more than 125,000 products
Variants
- Continuous, flashing and pilot lamp functions
- Special lens optics - highly focused light beam with long-distance illumination
- Approved as a vehicle warning light
- 110° swivelling lamp head, folding lamp handle
- Four-step state-of-charge indicator
- Microprocessor-controlled lighting technology with deep discharge protection (permanently rechargeable)
- Maintenance-free lead-gel rechargeable battery (can be replaced by the user)
- Robust, impact-resistant plastic housing
- Compact dimensions - can be easily installed even in confined spaces in vehicles/rooms
- 1.5 m power cable for connection to a 230 V AC power supply
- 1.9 m connecting cable for connection to a 12 V/24 V DC vehicle electrical system
Caution: The charging station is not explosion-proof and must therefore not be operated in an area with an explosive atmosphere.
II 2 G Ex ib II C T4 Gb/II 2D Ex ib IIIC T 135°C Db
Industry for chemical, oil and gas, electricity and gas suppression, municipal utilities, fire brigade, emergency services, shipyards, tradespeople, biogas plant manufacturers, security services, trades, industry and wherever explosive atmospheres can occur.
Suitable for use in areas at risk of explosion due to dust and gas, zones 1, 2, 21, and 22
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!