Neso fleece jacket

For detailed information, other images and documents, please select individual articles from the following table.

Neso fleece jacket

Elegant knitted-look fleece jacket provides excellent protection against the cold – both at work and at leisure

  • Material: 100% polyester
  • Coating weight of mesh per m²: 265 g
  • Washable at: 40°C
  • Care instruction: Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean

See product details

Available in 16 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Size Material Coating weight of mesh per m² Quantity PU
price/PU
M456200002
Anthracite L 100% polyester 265 g
1 pcs
M456200000
Anthracite S 100% polyester 265 g
1 pcs
M456200004
Anthracite XXL 100% polyester 265 g
1 pcs
M456201005
Navy blue 3XL 100% polyester 265 g
1 pcs
M456201003
Navy blue XL 100% polyester 265 g
1 pcs
M456201004
Navy blue XXL 100% polyester 265 g
1 pcs
M456201006
Navy blue 4XL 100% polyester 265 g
1 pcs
M456200006
Anthracite 4XL 100% polyester 265 g
1 pcs
M456200005
Anthracite 3XL 100% polyester 265 g
1 pcs
M456200001
Anthracite M 100% polyester 265 g
1 pcs
M456201002
Navy blue L 100% polyester 265 g
1 pcs
M456201010
Navy blue XS 100% polyester 265 g
1 pcs
M456201000
Navy blue S 100% polyester 265 g
1 pcs
M456200003
Anthracite XL 100% polyester 265 g
1 pcs
M456201001
Navy blue M 100% polyester 265 g
1 pcs
M456200010
Anthracite XS 100% polyester 265 g
1 pcs
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
CAD data  | 
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
  • Warm and soft fleece inner

  • 2 outer pockets and an inside pocket with zip

  • Drawstring at the hem