For detailed information, other images and documents, please select individual articles from the following table.
Wooden grid, size cut to order
Robust wooden grid for comfortable, ergonomic work - ideal for workstations with machining waste
Register now and access more than 125,000 products
Variants
Durable workplace mat
- This natural product is made in Germany from extremely durable beechwood, which is resistant to oil, petrol and most chemicals. The stain increases its natural resistance
- Individual wooden strips connected by PVC-coated steel rope
- Closure made of zinc plated thread stud bolts
- The design with two access ramps for the wide sides and a slope on one long side provides forklift truck access
Easy installation and cleaning
- No bonding or fixing necessary
- Easy to clean with a dry vacuum cleaner or broom
- Wooden grid can be easily rolled up for easy cleaning of the floor underneath
Promotes health and increases safety
- Relieves the entire muscle structure due to rubber feet on the underside
- The ridged surface provides excellent anti-slip properties
The wooden grates can be ordered in custom lengths - custom orders cannot be returned or exchanged.
Packaging unit PU1 = 1 cm
- Minimum length: 100 cm (PU100)
- Example length: 150 cm (PU150)
- Example length: 300 cm (PU300)
- Maximum length: 500 cm (PU500)
Please note: Each mat must be ordered separately.
Chemical resistance should be tested on a case-by-case basis.
For dry and wet workplaces where large amounts of metal machining waste are produced. This means extreme machining areas, e.g. in front of machine tools or CNC centres, as metal and planing chips fall through the profiles.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!