Timber reviver A
Timber reviver A - 1
Timber reviver A - 2

For detailed information, other images and documents, please select individual articles from the following table.

Timber reviver A

For intensive, deep treatment of greyed wood

  • Contents: 1 l
  • Product weight (per item): 1100.500 g
  • Chemical basis: Sodium hydroxide
  • Smell/fragrance: Soapy
  • Colour: Colourless
  • pH value / conditions: 13.5 / undiluted
  • Density/conditions: 1.03 g/cm³ / at 20°C
  • Min./max. application quantity in volume/area: 50-200 ml/m²
  • Shelf life from production/conditions: 60 Month / at 20°C
  • AOX-free: Yes
  • Silicone-free: Yes

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Product weight (per item) Chemical basis Smell/fragrance Quantity PU
price/PU
0890997200
1 l 1100.500 g Sodium hydroxide Soapy
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
Art.-no. ! common.detail.customermaterialnumber !
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
Intensive, deep action


  • Penetrates deep into the pores

  • Loosens deep-seated dirt


Restores original colour of wood


  • Value of high-quality woods is retained

  • No complex sanding required


Forms a system with timber reviver B


  • Coordinated, highly effective system

  • Cleans, revives, and lightens


User-friendly


  • Pleasant, unobtrusive aroma

  • Easy to use


Gentle on materials


Does not bleach or damage wood



pH-value in undiluted form: 13.5



AOX and silicone-free

Notice

Do not use on hot surfaces or in direct sunlight. Timber reviver A must always be neutralised with timber reviver B. Work so that excess cleaning solution can drain off well. Avoid stone or wooden supporting surfaces. Protect from frost.



Only apply in conjunction with timber reviver B

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.