For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Intensive, deep action
- Penetrates deep into the pores
- Loosens deep-seated dirt
Restores original colour of wood
- Value of high-quality woods is retained
- No complex sanding required
Forms a system with timber reviver B
- Coordinated, highly effective system
- Cleans, revives, and lightens
User-friendly
- Pleasant, unobtrusive aroma
- Easy to use
Gentle on materials
Does not bleach or damage wood
pH-value in undiluted form: 13.5
AOX and silicone-free
Do not use on hot surfaces or in direct sunlight. Timber reviver A must always be neutralised with timber reviver B. Work so that excess cleaning solution can drain off well. Avoid stone or wooden supporting surfaces. Protect from frost.
Only apply in conjunction with timber reviver B
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Timber reviver A is used for intensive treatment of heavily weathered and greyed woods, e.g. teak, bangkirai, spruce, pine, larch and oak outdoors and forms a system in combination with timber reviver B. Suitable for untreated or oiled wooden surfaces.
Thoroughly wet the wood. Depending on soiling, apply the reviver undiluted or mixed with up to 3–5 parts water. Following application, allow to soak in for approx. 15 min. and then remove soiling with a medium-stiff brush. Consumption: approx. 5-20 m2/l. Rinse off the loosened dirt thoroughly with water. Apply timber reviver B immediately following treatment with timber reviver A.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!