For detailed information, other images and documents, please select individual articles from the following table.
Carbide wood core drill bit 1 1/4 inch
Very versatile wood core drill bit with alternate top bevel carbide cutting edges and 1 1/4 inch threaded connector for dry application on core drills
Register now and access more than 125,000 products
Variants
Robust and durable
Carbide teeth supported on both sides and enlarged soldered surfaces guarantee secure seating and a high-strength material connection
Fast drilling progress and very versatile
Carbide cutting edges with aggressive alternate top bevel are suitable for a variety of applications
- Caution: Use only in rotation mode
- Only for dry application and materials with a max. residual moisture of 20 %
- Select speeds in the same way as for core drilling
- Stand-mounted drilling
- With the power tool switched off, extract the core drill bit from the drill hole every 10 cm to remove any swarf
- Use the extraction function and a suitable dust extractor while working
- For additional cooling, we recommend using suction devices with blow-out function
- Dry drilling of many wood materials (max. residual moisture 20 %) such as solid wood, solid timber, plywood, chipboard, laminated timber, glued wood, beams and multiplex plates (screen printing plates)
- Also suitable for fibre cement floor tanks
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!