Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
WOOD CONNECTOR WC-DT
WOOD CONNECTOR WC-DT - 1
WOOD CONNECTOR WC-DT - 2
WOOD CONNECTOR WC-DT - 3
WOOD CONNECTOR WC-DT - 4
WOOD CONNECTOR WC-DT - 5
WOOD CONNECTOR WC-DT - 6
WOOD CONNECTOR WC-DT - 7
WOOD CONNECTOR WC-DT - 8

For detailed information, other images and documents, please select individual articles from the following table.

WOOD CONNECTOR WC-DT

Structural dovetail connector made of laminated beech veneer for the installation of solid wood or CLT wall, roof and ceiling elements.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The connector has a tapered, dovetail shape for a strong, precise connection between elements

  • High level of factory pre-fabrication via simple CAD planning and machine trimming

  • Connectors are secured quickly and easily using two ASSY 4 PII CSMP screws of 8 mm diameter and length 70, 80, 90 or 110 mm

  • Proper assembly and correct connector alignment are ensured as the connector is inserted into pre-drilled holes of differing sizes

  • 50 % faster assembly time compared to conventional metal connectors thanks to simple pre-assembly, large initial installation clearance during insertion into the milling pocket and the lack of need for wall supports

  • No capital investment thanks to the use of standard milling cutters

  • Manufactured from laminated beech veneer to conserve resources

  • Moisture resistant thanks to high-quality glue and surface protection
Notice
  • CAD models are available for download from various providers of CAD trimming software or from the Würth CAD database

  • Connectors which are not installed should be stored in a dry place to prevent dimensional change due to moisture intake
Application area
Instructions