Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
WOOD CONNECTOR WC-DB
WOOD CONNECTOR WC-DB - 1
WOOD CONNECTOR WC-DB - 2
WOOD CONNECTOR WC-DB - 3
WOOD CONNECTOR WC-DB - 4
WOOD CONNECTOR WC-DB - 5
WOOD CONNECTOR WC-DB - 6
WOOD CONNECTOR WC-DB - 7
WOOD CONNECTOR WC-DB - 8

For detailed information, other images and documents, please select individual articles from the following table.

WOOD CONNECTOR WC-DB

Structural spacer plate inserted between WOOD CONNECTOR WC-DT-150 or WC-DT-D-150 and the pole of timber framing elements to compensate for levelling the wall assembly.

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Precise spacer plate to compensate for levelling the wall assembly by means of appropriate plate thickness and precise, integrated pins and pin holes

  • High level of factory pre-fabrication via simple CAD planning and machine trimming

  • Quick and easy securing of the entire WOOD CONNECTOR WC-DT-150 and/or WC-DT-D-150 using two ASSY 4 PII CSMP screws of 8 mm diameter and 90, 110 or 130 mm length

  • Proper assembly and correct connector alignment are ensured as the connector is inserted into pre-drilled holes of differing sizes

  • 50 % faster assembly time compared to conventional metal connectors thanks to simple pre-assembly, ruling out incorrect assembly, large initial installation clearance during insertion into the milling pocket and the lack of need for wall supports

  • No capital investment thanks to the use of standard milling cutters

  • Manufactured from plywood to conserve resources

  • Moisture resistant thanks to high-quality glue and surface protection
Notice
  • CAD models for the drill holes are available for download from various providers of CAD trimming software or from the Würth CAD database

  • Connectors which are not installed should be stored in a dry place to prevent dimensional change due to moisture intake
Application area