For detailed information, other images and documents, please select individual articles from the following table.
Wood milling cutters Bevel cutter with ball bearing
Precision milling tools for hand routing machines
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Würth wood milling cutters are made from first-class steel and wear-resistant carbide, guaranteeing a high level of stability and true running accuracy, precise contours and a long service life. The high-strength brazing of the carbide tips ensures hazard-free, flawless operation. The millers can be stored safely in the reusable package supplied.
With TC tips
Double-edged
For clockwise rotation
For manual feed
Design:
TC-tipped
Ball bearing:
Diameter: 12.7 mm
Edge working (bevels in soft wood, hardwood and sheet materials).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!