For detailed information, other images and documents, please select individual articles from the following table.
Halogen-free DIN wiring duct
With predetermined breaking points for slats
Register now and access more than 125,000 products
Variants
- Colour: light grey RAL7035
- Temperature range: -25 to +90 °C
- Flame resistance: UL94-V0
- Halogen free
- Properties: EN 45545-2; NF F16-101/102; DIN 5510-2
- Duct including cover
- Base perforation according to DIN 43659
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!