For detailed information, other images and documents, please select individual articles from the following table.
Dual-channel wireless transmitter
The radio hand transmitters allow up to two Eneo CC locks to be opened with one button press
Register now and access more than 125,000 products
Variants
- Each button on the hand-held transmitter can be assigned to an Eneo CC multi-point lock
- Very small, compact design
- High level of security
- Every time the lock is unlocked, a new transmission code is generated and sent in encrypted form
The wireless receiver (integrated into the Eneo CC lock) has a specific code.
Only if the codes from the wireless receiver and hand-held transmitter match are the signals from the transmitter accepted by the receiver.
Up to 30 wireless hand-held transmitters can be programmed for each lock.
Delivery time approx. 15 working days after receipt of order.
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!