The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
EASYLUX 12 V/24 V wireless remote control
Suitable for the EASYLUX 12 V-2 and 12 V-4 control modules as well as the EASYLUX 24 V-2 and 24 V-4 control modules
Register now and access more than 125,000 products
Variants
- Switch functions: Switch on/off and continuous dimming, continuously adjust colour temperature of multicolour LED lights
- High flexibility: Several control modules can be taught in and controlled either together or split into up to 4 different channels using the remote control
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!