The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
CFT3000 wireless keyboard
Maximum operating convenience: simply enter an individually created numerical code
Register now and access more than 125,000 products
Variants
- Allows access authorisations to be granted
- Easy, flexible and wireless assembly
- Maximum security due to AES 128-bit encryption
- Easy teach-in
- Backlit display with high-quality touch surface
Teach-in of up to three FCA3000 patio door drives possible. Up to 32 different codes can be created via the keypad
The keypad should be mounted within the range of the drives
Not compatible with CFA3100, CFT3100, CFF3100, CFS3100 and CFW3100
Dimensions subject to change. Subject to technical changes
The display is woken from sleep mode by lightly tapping it and is then ready for the access code to be entered
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!