For detailed information, other images and documents, please select individual articles from the following table.
Hand-held transmitter CFF3100 with Bluetooth technology
Maximum operating comfort by simply sending an encrypted command
Register now and access more than 125,000 products
Variants
- Door locked/unlocked and opened by pushing button
- Up to two drives can be controlled simultaneously
- Door drive status can be queried
- Maximum security with AES 128-bit encryption and keycard
A Bluetooth-enabled smartphone (Bluetooth 4.0 LE or higher) and the up-to-date free app for iOS or Android are required for commissioning.
Teach-in of up to two drives possible.
If the handheld transmitter is lost, simply delete this using the app. This prevents any loss of security.
Not compatible with FCA3000.
Dimensions subject to change. Subject to technical changes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!