For detailed information, other images and documents, please select individual articles from the following table.
QIC-3 wireless charger for wireless charging
For visible installation on tables or furniture
Register now and access more than 125,000 products
Variants
- Charging without the hassle of charging cables for Qi-certified smartphones or tablet PCs
- Visible flush installation
- Drill hole diameter 60 mm
- Drill hole depth max. 40 mm
- Quick-charge function
- Input: 5 V - 2 A/9 V - 1.67 A/9 V - 3 A/12 V - 2 A
- Output: 20 W/15 W/10 W/7.5 W/5 W
- Max. charging distance 6 mm
- Suitable power adapter included in the scope of delivery
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!