For detailed information, other images and documents, please select individual articles from the following table.
QIC-2 wireless charger for wireless charging
For invisible mounting on tables or in furniture
Register now and access more than 125,000 products
Variants
- Wireless charging without the hassle of charging cables for Qi-certified smartphones or tablet PCs
- Invisible substructure mounting
- High-performance charger with integrated active cooling system
- With protection mode to prevent overcharging
- Easy attachment using templates
- Charging proximity: min. 15 mm, max. 33 mm
- Quick charge function
- Input: 29 V-1.5 A
- Output: 10 W/7.5 W/5 W
- Matching power supply included in the scope of delivery
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!