For detailed information, other images and documents, please select individual articles from the following table.
EASYLUX wired motion detector
For connection to the EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules
Register now and access more than 125,000 products
Variants
- Switch functions: Switch the LED lights on/off via motion
- Sensor range up to 3 m
- For other functions, see EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!