For detailed information, other images and documents, please select individual articles from the following table.
EASYLUX wired capacitive sensor
For connection to the EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules
Register now and access more than 125,000 products
Variants
- Switching functions: LED lights switch on/off
- The switching function is guaranteed up to a material thickness of 30 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!