Automatic self-adjusting wire stripping pliers
Automatic self-adjusting wire stripping pliers - 1
Automatic self-adjusting wire stripping pliers - 2
Automatic self-adjusting wire stripping pliers - 3
Automatic self-adjusting wire stripping pliers - 4

For detailed information, other images and documents, please select individual articles from the following table.

Automatic self-adjusting wire stripping pliers

Fully automatic adaptation to single, multi and fine-wire conductors. No manual fine adjustment necessary.

  • Min./max. wire cross section: 0.03-10 mm²
  • Min./max. American Wire Gauge (AWG): 32-7
  • Length: 195 mm
  • Material: Plastic/steel
  • Material of the grip handle: 2-component plastic

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. wire cross section Min./max. American Wire Gauge (AWG) Length Material Quantity PU
price/PU
0714109010
0.03-10 mm² 32-7 195 mm Plastic/steel
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
Art.-no. ! common.detail.customermaterialnumber !
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
  • Thanks to the improved blade geometry and metallic clamping jaws, the pliers are very robust and durable

  • Ergonomically shaped 2-component handle for comfortable and effortless work

  • Very smooth mechanical design and low weight

  • Made in Germany
Notice

Not suitable for highly flexible and reinforced insulation materials or for multi-layer insulation.