For detailed information, other images and documents, please select individual articles from the following table.
Automatic self-adjusting wire stripping pliers
Automatic scanning system, no adjustment to cable cross-section is necessary
Exclusively for trade customers
Register now and access more than 125,000 products


Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Adjustable longitudinal stop: 3-17 mm
- Integrated cable cutters: Flexible up to 10.0 mm², rigid up to 6.0 mm²
- Replaceable knife block and longitudinal stop
- Ergonomically shaped 2-component handle for comfortable and effortless work
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
PVC-/silicone-/rubber-insulated single cores e.g. H05V-K, H07V-K, H05V-U, H07V-U
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!