For detailed information, other images and documents, please select individual articles from the following table.
Automatic self-adjusting wire stripping pliers
Automatic scanning system, no adjustment to cable cross-section is necessary
Register now and access more than 125,000 products
Variants
- Adjustable longitudinal stop: 3-17 mm
- Integrated cable cutters: Flexible up to 10.0 mm², rigid up to 6.0 mm²
- Replaceable knife block and longitudinal stop
- Ergonomically shaped 2-component handle for comfortable and effortless work
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
PVC-/silicone-/rubber-insulated single cores e.g. H05V-K, H07V-K, H05V-U, H07V-U
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!