Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Automatic, self-adjusting, SOLAR wire-stripping pliers
Automatic, self-adjusting, SOLAR wire-stripping pliers - 1
Automatic, self-adjusting, SOLAR wire-stripping pliers - 2
Automatic, self-adjusting, SOLAR wire-stripping pliers - 3
Automatic, self-adjusting, SOLAR wire-stripping pliers - 4
Automatic, self-adjusting, SOLAR wire-stripping pliers - 5
Automatic, self-adjusting, SOLAR wire-stripping pliers - 6

For detailed information, other images and documents, please select individual articles from the following table.

Automatic, self-adjusting, SOLAR wire-stripping pliers

Automatic gauging system, no adjustment to cable cross-section is necessary. Large working area up to 10.0 mm²
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
  • Pistol grip design for fatigue-free operation, especially when working on tables and workbenches

  • Adjustable longitudinal stop: 5-25 mm

  • Integrated cable cutter: max. 3.0 mm Cu/Al

  • Ergonomically designed 2-component handle for comfortable, low-fatigue working with eyelet for fall protection

  • Slimline design for confined spaces

  • Locking function: pliers require less space in storage

  • Labelling field in handle for personalisation

  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.